Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # MM6HMF1RU
- Zoro # G625076043
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 3/4 in
Overall Width
19 in
Rack Units
1
Includes
Double Hinged Cover, Mounting Hardware
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM6HMF1RU
- Zoro #
- G625076043
- UPC #
- 662875517238
- Country of Origin
- United States
- Item
- Cable Management System
- Rack Units
- 1
- Includes
- Double Hinged Cover, Mounting Hardware
- Color
- Black
- For Use With
- Mighty Mo Series
- Features
- Maximum Ring Fill Capacity using Category 6 Cable is 85 Cables, Provides Organized Management of Patch Cables Horizontally
- Includes Mounting Hardware
- Yes
- Finish
- Powder Coated
- Orientation
- Horizontal
- Compatible with Series
- Mighty Mo Series
- Material
- Steel
- Standards
- RoHS Compliant (2011/65/EU)
- Number of Sides
- Single Side
Dimensions
- Overall Height
- 1 3/4 in
- Overall Width
- 19 in
- Overall Depth
- 6 1/2 in
- Manufacturers Warranty Length
- 5 yr
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Network Racks, Includes Double Hinged Cover, Mounting Hardware, Features Maximum Ring Fill Capacity using Category 6 Cable is 85 Cables, Provides Organized Management of Patch Cables Horizontally, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Mighty Mo Series, Manufacturers Warranty Length 5 yr, Overall Depth 6 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.