Shop NVENT HOFFMAN
See all product information
Create Account
Strut Channel/Mounting/Straps
- Mfr # AT6624
- Zoro # G622984518
product price:Â
$
36.19
/ea
Key Features
Length
24 in
Standards
UL 870, CUL, CSA C22.2
Finish
ANSI 61 Gray Polyester Powder Painted
Material
16 Gauge Steel
Height (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT6624
- Zoro #
- G622984518
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- UL 870, CUL, CSA C22.2
- Finish
- ANSI 61 Gray Polyester Powder Painted
- Material
- 16 Gauge Steel
Dimensions
- Length
- 24 in
- Height (In.)
- 6 in
- Width
- 6 in
Description
6" x 6" x 24", NEMA 1/IP30, ANSI 61 Gray, Polyester Powder Painted, 16 Gauge Steel, Angled, Wiring Trough
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.