Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Guides, fits P-SF_Frames, Plated, Steel

  • Mfr # PSFG

  • Zoro # G6813258


product price: $68.99
/ea

Key Features

Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSFG
Zoro #
G6813258
UPC #
783510698409
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Swing-Out Guides,Fits P-SF,Frames,Pl
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
0.70 lb

Description

Swing-Out Guides,Fits P-SF,Frames,Pl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.