
Swing-Out Panel, fits 775x612mm, White, Steel
Mfr # UU7560SP
Zoro # G6845573
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Size 30.51 x 24.09 in
Gauge
16 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UU7560SP
Zoro #
G6845573
UPC #
783510337605
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Swing-Out Panel,fits 775x612mm,White,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Size 30.51 x 24.09 in
Gauge
16 ga
Color
White
Weight
18 lb
Series
Ultrx
Fits
30.51 x 24.09 in / 775 x 612 mm
Description
Swing-Out Panel,fits 775x612mm,White,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.