
Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun
Mfr # A72SP36F3
Zoro # G6781243
product price: $1,477.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 36 in, For Use With Mfr. Model Number A72H3724FS
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72SP36F3
Zoro #
G6781243
UPC #
783510213602
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
60.00 x 30.81 in / 1524 x 783 mm
Details
Item
Swing-Out Panels for Free-Stand Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 36 in, For Use With Mfr. Model Number A72H3724FS
Gauge
12 ga
Color
White
Weight
99 lb
Use With
A72H3724FS
Fits Enclosure
72.00 x 36.00 in / 1829 x 914 mm
Description
Swing-Out Panels for Free-Stand Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.