Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Panels for Free-Stand Type 4

  • Mfr # A90SP36F4

  • Zoro # G5850916


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 36 in
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A90SP36F4
Zoro #
G5850916
UPC #
783510213909
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
39.88 x 30.81 in / 1013 x 783 mm

Details

Item
Swing-Out Panels for Free-Stand Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 36 in
Color
White
Gauge
12 ga
Weight
67 lb
Fits Enclosure
90.00 x 36.00 in / 2286 x 914 mm

Description

Swing-Out Panels for Free-Stand Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.