Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing-Out Rack Mounting Frames, fits 72.06x36.06, White, Steel

  • Mfr # A7236SOF19

  • Zoro # G6813364


product price: $1,287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 72.06 x 36.06 in, For Rack Size 19 in, For Use With Mfr. Model Number A727218SSFSD A727224SSFSD
Sub-Category
Mounting Accessories
Depth
24-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7236SOF19
Zoro #
G6813364
UPC #
783510744106
Country of Origin
United States

Dimensions

Depth
24-1/4 in
Thickness
10 ga / 3.4 mm
For Rack Size
19 in / 483 mm
Fits Enclosure Size
72.06 x 36.06 in / 1830 x 916 mm

Details

Item
Swing-Out Rack Mounting Frames,Fits 72.
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 72.06 x 36.06 in, For Rack Size 19 in, For Use With Mfr. Model Number A727218SSFSD A727224SSFSD
Sub-Category
Mounting Accessories
Color
White
Gauge
10 ga
Weight
74 lb
Use With
A727218SSFSD A727224SSFSD
Max D
24.25 in / 616 mm
Panel Space
57.99 in

Description

Swing-Out Rack Mounting Frames,Fits 72.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.