Zoro Homepage

Swing Panel, Fits 600x400mm, Aluminum

  • Mfr # QIHFP64A

  • Zoro # G5832743


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure Size 23.62 x 15-3/4 in
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIHFP64A
Zoro #
G5832743
UPC #
783510154417
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Fits Enclosure Size
23.62 x 15.75 in / 600 x 400 mm
Panel Size
23.07 x 14.96 in / 586 x 380 mm

Details

Item
Swing Panel,Fits 600x400mm,Aluminum
Material
Aluminum
Finish
Anodized
For Use With
Fits Enclosure Size 23.62 x 15-3/4 in
Color
Unpainted
Gauge
16 ga
Weight
2.10 lb
Series
QLine
Hinged Side of Enclosure
600 mm

Description

Swing Panel,Fits 600x400mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.