Zoro Homepage

Swivel, 1.28x8.00x8.00, Aluminum

  • Mfr # ASWV88

  • Zoro # G5879284


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Height
1.28 in
Width
8 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASWV88
Zoro #
G5879284
UPC #
783510377601
Country of Origin
United States

Dimensions

Height
1.28 in
Width
8 in
Depth
8 in
Size
1.28 x 8 x 8 in
Thickness
0.15 in / 3.81 mm
Max Enclosure Size
838 x 610 x 610 mm / 33.00 x 24.00 x 24.00 in

Details

Item
Swivel,1.28x8.00x8.00,Aluminum
Material
Aluminum
Finish
Anodized
Color
Unpainted
Load Capacity
200 lb
Weight
3.80 lb
Max Load, Including Enclosure
90.7 kg / 200 lb

Description

Swivel,1.28x8.00x8.00,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.