
SYSPEND 180-MAX Flange Elbow Coupling, Lt Gray, Aluminum
Mfr # S1MFECG
Zoro # G6843358
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Width
4.92 in
Height
5.43 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1MFECG
Zoro #
G6843358
UPC #
783510327934
Country of Origin
Germany
Dimensions
Width
4.92 in
Height
5.43 in
Size
5.43 in x 4.92 in x 4.88 in
Depth
4.88 in
Details
Item
SYSPEND 180-MAX Flange Elbow Coupling,L
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
Syspend 180-Max
Weight
4.90 lb
Protection Rating
IP65
Description
SYSPEND 180-MAX Flange Elbow Coupling,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.