Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYSPEND 180-MAX Vertical Panel Coupling,

  • Mfr # S1MPCVG

  • Zoro # G5874944


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Width
4.72 in
Height
7.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1MPCVG
Zoro #
G5874944
UPC #
783510328054
Country of Origin
Germany

Dimensions

Width
4.72 in
Height
7.28 in
Depth
5.51 in
Size
7.28 in x 4.72 in x 5.51 in
Thickness
0.22 in / 5.5 mm

Details

Item
SYSPEND 180-MAX Vertical Panel Coupling,
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Series
Syspend 180-Max
Weight
5.90 lb
Protection Rating
IP65

Description

SYSPEND 180-MAX Vertical Panel Coupling,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.