Zoro Homepage

Syspend 281-Max Flange Elbow Coupling, 8

  • Mfr # S2MFEC

  • Zoro # G5848265


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Height
5.39 in
Color
Black
Depth
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2MFEC
Zoro #
G5848265
UPC #
783510188016
Country of Origin
Germany

Dimensions

Height
5.39 in
Depth
4-1/4 in
Width
8.41 in
Size
8.43 x 4.33 x 5.47 in

Details

Item
Syspend 281-Max Flange Elbow Coupling,8
Material
Aluminum
Finish
Powder Coated
Color
Black
Weight
4.78 lb
Series
Syspend 281-Max
Protection Rating
IP65

Description

Syspend 281-Max Flange Elbow Coupling,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.