Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Turn Latch Electrical Enclosures, 11.81 in H, 7.87 in D, 15-3/4 in W, NEMA 4X, SS Type 304

  • Mfr # S304020SS

  • Zoro # G6779405


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
15-3/4 in
Nominal Height
11.81 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
SS Type 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S304020SS
Zoro #
G6779405
UPC #
783510193362
Country of Origin
United States

Dimensions

Nominal Width
15-3/4 in
Nominal Height
11.81 in
Nominal Depth
7.87 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
SS Type 304
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinges are shielded by door
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#3 Brushed
Mounting
Pendant/Pedestal
Cover Style
Solid
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186; Type 4, 4X, 12; IEC 60529, IP66, IP69K
Weight
26

Description

Syspend Sanitary Enclosure,Type 4x,11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.