Zoro Homepage

SYSPEND Sanitary HMI Fixed Base Bracket, SS Type 304

  • Mfr # SFBBSS

  • Zoro # G6779414


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Size
3.53 in x 6-1/2 in x 6-1/2 in
Height
3.53 in
Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBBSS
Zoro #
G6779414
UPC #
783510193478
Country of Origin
United States

Dimensions

Size
3.53 in x 6-1/2 in x 6-1/2 in
Height
3.53 in
Width
6-1/2 in
Depth
6-1/2 in
Thickness
0.45 in / 11.4 mm

Details

Item
Syspend Sanitary Hmi Fixed Base Bracket,
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Series
Syspend Sanitary
Weight
7.70 lb
Protection Rating
IP54; IP66; IP69K

Description

Syspend Sanitary Hmi Fixed Base Bracket,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.