
SYSPEND Sanitary HMI U-Shaped Tubing, 800x500x800mm, SS Type 304
Mfr # ST800500800SS
Zoro # G6779633
product price: $1,954.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Polished
Size
800 x 500 x 800 mm
Width
19.69 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST800500800SS
Zoro #
G6779633
UPC #
783510193683
Country of Origin
United States
Dimensions
Size
800 x 500 x 800 mm
Width
19.69 in
Height
31-1/2 in
Depth
31-1/2 in
Thickness
0.45 in / 11.4 mm
Details
Item
Syspend Sanitary Hmi U-Shaped Tubing,80
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
NEMA Enclosure Type
12
Series
Syspend Sanitary
Weight
17 lb
Protection Rating
IP54; IP66; IP69K
Description
Syspend Sanitary Hmi U-Shaped Tubing,80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.