Zoro Homepage

Syspend Vhds-Motion Arm, Type 4x, 10.18x

  • Mfr # VHDS36

  • Zoro # G5847565


product price: $5,898.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
For Use With Mfr. Model Number VHDSPOST, VHDSWALL
Height
10.18 in
Depth
4.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHDS36
Zoro #
G5847565
UPC #
783510185152
Country of Origin
United States

Dimensions

Height
10.18 in
Depth
4.86 in
Size
10.18 x 40.65 x 4.86 in
Width
40.65 in

Details

Item
Syspend Vhds-Motion Arm,Type 4x,10.18x
Material
Stainless Steel 304
Finish
Brushed
For Use With
For Use With Mfr. Model Number VHDSPOST, VHDSWALL
Color
Unpainted
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Load Capacity
25 to 75 lb
Weight
55 lb
Series
Syspend
Wall-Mount Adapter
VHDSWALL
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X
Post-Mount Adapter
VHDSPOST

Description

Syspend Vhds-Motion Arm,Type 4x,10.18x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.