
T3-Box Telephone Cabinet, Type 3r, 36.00
Mfr # ATC36R248
Zoro # G5825987
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATC36R248
Zoro #
G5825987
UPC #
783510144050
Country of Origin
Mexico
Dimensions
Height
36 in
Depth
8 in
Width
24 in
Size
36 x 24 x 8 in
Thickness
14 ga / 1.9 mm
Panel Size
33.00 x 21.00 in / 838 x 533 mm
Details
Item
T3-Box Telephone Cabinet,Type 3r,36.00
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
NEMA Enclosure Type
3R
Gauge
14 ga
Type
Single Door
Weight
77 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32
Protection Rating
NEMA Type 3R; IP32
Conduit Pattern
E-F-G-H-I-J-K
Door Type
Single
Description
T3-Box Telephone Cabinet,Type 3r,36.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.