
Tee, 3.00x3.00, SS Type 304 90 deg.
Mfr # CTS33TFCSS
Zoro # G5839655
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Height
3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTS33TFCSS
Zoro #
G5839655
UPC #
783510166014
Country of Origin
United States
Dimensions
Height
3 in
Size
3 in x 3 in
Width
3 in
Thickness
18 ga / 1.27 mm
Details
Item
Tee,3.00x3.00,SS Type 304 90 deg.
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Gauge
18 ga
Type
Tee
Weight
50 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Tee,3.00x3.00,SS Type 304 90 deg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.