Zoro Homepage

Telephone Cabinet, Type 1, 12.00x12.00x6

  • Mfr # ATC12126F

  • Zoro # G5856735


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Width
12 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC12126F
Zoro #
G5856735
UPC #
783510445492
Country of Origin
Mexico

Dimensions

Width
12 in
Depth
6 in
Height
12 in
Size
12 x 12 x 6 in
Panel Size
9.00 x 9.00 in / 229 x 229 mm
Door Thickness
14 ga / 1.9 mm
Nominal Door Size
8.3 in / 211 mm / 8.25 in / 210 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Telephone Cabinet,Type 1,12.00x12.00x6
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 14 ga
Color
Gray
Mounting Style
Flush
Weight
14.50 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30

Description

Telephone Cabinet,Type 1,12.00x12.00x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.