Zoro Homepage

Telephone Cabinet, Type 1, 30.00x24.00x6

  • Mfr # ATC30246S

  • Zoro # G5857155


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
24 in
Application
Indoor
Size
30 x 24 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC30246S
Zoro #
G5857155
UPC #
783510466190
Country of Origin
Mexico

Dimensions

Width
24 in
Size
30 x 24 x 6 in
Depth
6 in
Height
30 in
Body Thickness
12 ga / 2.66 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Door Thickness
12 ga / 2.66 mm
Nominal Door Size
25.3 in / 643 mm / 19.14 in / 486 mm

Details

Item
Telephone Cabinet,Type 1,30.00x24.00x6
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
Body: 12 ga, Door: 12 ga
Mounting Style
Surface
Weight
59.38 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30

Description

Telephone Cabinet,Type 1,30.00x24.00x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.