Zoro Homepage

Telescopic Straight Section, SS Type 304

  • Mfr # CT33TSS

  • Zoro # G5845316


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Size
3 in x 3 in
Application
Indoor
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT33TSS
Zoro #
G5845316
UPC #
783510178253
Country of Origin
United States

Dimensions

Size
3 in x 3 in
Width
3 in
Height
3 in
Thickness
18 ga / 1.27 mm

Details

Item
Telescopic Straight Section,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Gauge
18 ga
Color
Unpainted
NEMA Enclosure Type
1
Type
Telescope Fitting
Weight
6.50 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Telescopic Straight Section,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.