Zoro Homepage

Terminal Box, Type 3r, 18.00x8.00x4.50

  • Mfr # TB3R103240

  • Zoro # G5842349


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
18 in
Width
10-3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3R103240
Zoro #
G5842349
UPC #
783510170011
Country of Origin
Mexico

Dimensions

Height
18 in
Width
10-3/4 in
Size
18 x 8 x 4-1/2 in
Depth
4-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Terminal Box,Type 3r,18.00x8.00x4.50
Material
Mild Steel
Finish
Galvanized
Color
Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
16 ga
Voltage
120/240V AC
Weight
15.80 lb
Standards
UL 1773 Listed; Type 3R; File No. E256098; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Phase
3Ø Ph
Wire Range
(6) #14-2/0 kcmil
Protection Rating
NEMA Type 3R; IP32
Voltage AC
120/240 V
Amps
100 A
Bar Quantity
4

Description

Terminal Box,Type 3r,18.00x8.00x4.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.