Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tfp Optional Grilles and Replacement Fil

  • Mfr # TG4B

  • Zoro # G5816239


product price: $47.99
/ea

Key Features

Material
Aluminum
Finish
Smooth Matte
For Use With
Fits Fan and Exhaust Grill Size 6.29 x 7.37 X .81 in
Color
Black
Weight
0.24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG4B
Zoro #
G5816239
UPC #
783510127848
Country of Origin
United States

Dimensions

Fits Fan and Exhaust Grill Size
6.29 x 7.37 X .81 in

Details

Item
Tfp Optional Grilles and Replacement Fil
Material
Aluminum
Finish
Smooth Matte
For Use With
Fits Fan and Exhaust Grill Size 6.29 x 7.37 X .81 in
Color
Black
Weight
0.24 lb

Description

Tfp Optional Grilles and Replacement Fil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.