Zoro Homepage

TFP Side-Mount Filter Fans, 115v 50/60Hz

  • Mfr # TFP101UL12

  • Zoro # G6803878


product price: $1,846.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
Size
12 x 13 x 5 in
Height
11.81 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP101UL12
Zoro #
G6803878
UPC #
783510414894
Country of Origin
United States

Dimensions

Size
12 x 13 x 5 in
Height
11.81 in
Depth
5.7 in
Width
12.99 in

Details

Item
TFP Side-Mount Filter Fans,115v 50/60Hz
Material
Composite
Finish
Smooth Matte
Color
Light Gray
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Voltage
100 to 120V AC
Weight
8 lb
Voltage AC
100 V
Nominal Voltage
115 V
Operating Temperature
167 °F max / 75 °C max
Max Current
0.7 A
Airflow
75 ft³/min / 127 m³/h

Description

TFP Side-Mount Filter Fans,115v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.