Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFP Side-Mount Filter Fans, 230v 50/60Hz

  • Mfr # TFP102

  • Zoro # G6804203


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
Color
Light Gray
Width
12.99 in
Size
12 x 13 x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP102
Zoro #
G6804203
UPC #
783510413996
Country of Origin
United States

Dimensions

Width
12.99 in
Size
12 x 13 x 5 in
Height
11.81 in
Depth
5.7 in

Details

Item
TFP Side-Mount Filter Fans,230v 50/60Hz
Material
Composite
Finish
Smooth Matte
Color
Light Gray
Voltage
200 to 250V AC
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Weight
7.80 lb
Nominal Voltage
230 V
Operating Temperature
167 °F max / 75 °C max
Voltage AC
200 V
Max Current
0.35 A
Airflow
215 ft³/min / 365 m³/h

Description

TFP Side-Mount Filter Fans,230v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.