Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Solar Shield for Cabinet, 1.73x30.20

  • Mfr # TSS3020

  • Zoro # G5850627


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Thickness
0.08 in / 2 mm
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS3020
Zoro #
G5850627
UPC #
783510211431
Country of Origin
Mexico

Dimensions

Thickness
0.08 in / 2 mm

Details

Item
Top Solar Shield for Cabinet,1.73x30.20
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Weight
12 lb
Use With
Single Access in

Description

Top Solar Shield for Cabinet,1.73x30.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.