
Two-Door, w/Floor Stands, Type 4X, 74.
Mfr # A74H6012SS6LP
Zoro # G5860908
product price: $26,249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Depth
12.06 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A74H6012SS6LP
Zoro #
G5860908
UPC #
783510797607
Country of Origin
United States
Dimensions
Depth
12.06 in
Size
74.06 x 60.06 x 12.06 in
Height
74.06 in
Width
60.06 in
Thickness
12 ga / 2.78 mm
Panel Size
68.00 x 56.00 in / 1727 x 1422 mm
Details
Item
Two-Door,w/Floor Stands,Type 4X,74.
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P60G, A72P60
Color
Unpainted
Gauge
12 ga
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Weight
504 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Panel
A72P60
Conductive Panel
A72P60G
Clamp Quantity
18
Stainless Steel Type
316L
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
Two-Door,w/Floor Stands,Type 4X,74.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.