Two-Door with 3-Point Latches and Floor-Stands, Type 12, 60.06x60.06x2

  • Mfr # A606024SSLP

  • Zoro # G6815857


product price: $17,785.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Unpainted
Width
60.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606024SSLP
Zoro #
G6815857
UPC #
783510842604
Country of Origin
United States

Dimensions

Width
60.06 in
Height
60.06 in
Depth
24.06 in
Size
60.06 x 60.06 x 24.06 in
Thickness
12 ga / 2.78 mm
Panel Size
56.00 x 56.00 in / 1422 x 1422 mm

Details

Item
Two-Door,w/3-Point Latches and Floor-
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P60G, A60P60
Color
Unpainted
Application
Indoor
Gauge
11 ga, 12 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
540 lb
Galvanized Panel
A60P60G
Protection Rating
NEMA Type 12; IP55
Stiffener Body
1 (X-form)
Panel
A60P60
Panel Gauge
11

Description

Two-Door,w/3-Point Latches and Floor-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.