Zoro Homepage

Type 4 and 4x Deep, Hinged Window Kits, 1

  • Mfr # AWDH2016N4SS

  • Zoro # G5817483


product price: $3,151.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
Color
Unpainted
Size
18.19 x 12.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH2016N4SS
Zoro #
G5817483
UPC #
783510130152
Country of Origin
United States

Dimensions

Size
18.19 x 12.14 in
Width
12.14 in
Height
18.19 in
Thickness
14 ga / 1.9 mm
Window Size
373 x 188 mm / 14.68 x 7.41 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,1
Material
Stainless Steel 316L
Finish
Brushed #4
Sub-Category
Window Kits
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
4, 4X
Type
Watertight
Weight
11.90 lb
Standards

Description

Type 4 and 4x Deep,Hinged Window Kits,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.