Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 4 and 4x Deep, Hinged Window Kits, 2

  • Mfr # AWDH2430N4

  • Zoro # G5817325


product price: $1,718.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
NEMA Enclosure Type
4
Height
22.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWDH2430N4
Zoro #
G5817325
UPC #
783510130121
Country of Origin
United States

Dimensions

Height
22.19 in
Size
22.19 x 26.14 in
Width
26.14 in
Thickness
14 ga / 1.9 mm
Window Size
474 x 514 mm / 18.68 x 20.22 in

Details

Item
Type 4 and 4x Deep,Hinged Window Kits,2
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
NEMA Enclosure Type
4
Gauge
14 ga
Color
Gray
Type
Watertight
Weight
24 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997 (SS); cUL Listed per CSA C22.2, No. 94; Type 3R, 4, 4X, 12; File No. E61997 (SS); Stainless Steel; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66; Mild Steel; NEMA/EEMAC Type 4, 12; IEC 60529, IP66

Description

Type 4 and 4x Deep,Hinged Window Kits,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.