Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL-Recognized Hardware Kits, Stainless Steel

  • Mfr # AHK14204X

  • Zoro # G6824074


product price: $27.79
/ea

Key Features

Material
Stainless Steel 304
Finish
Tumble
Sub-Category
Hole Seals
Color
Unpainted
Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHK14204X
Zoro #
G6824074
UPC #
783510259181
Country of Origin
China

Dimensions

Size
1/4"-20
Fastener Length
1 in
Drill Hole Size
9/32 in
Nominal Fastener Size
1/4-20

Details

Item
UL-Recognized Hardware Kits,Stainless S
Material
Stainless Steel 304
Finish
Tumble
Sub-Category
Hole Seals
Color
Unpainted
Standards
UL 508A recognized components; CSA File No. 42186: Type 4, 4X, 12, 13; Cabinet maintains up to UL Type 4X when included hardware is used per instructions.
Weight
0.28 lb

Description

UL-Recognized Hardware Kits,Stainless S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.