Zoro Homepage

Utility Junction, Uj, Cabinets, 11.66x21

  • Mfr # UJP2GOFF

  • Zoro # G5846357


product price: $60.79
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
11.66 x 21-1/2 in
Color
White
Width
21-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJP2GOFF
Zoro #
G5846357
UPC #
783510179489
Country of Origin
Mexico

Dimensions

Size
11.66 x 21-1/2 in
Width
21-1/2 in
Height
11.66 in
Thickness
12 ga / 2.75 mm

Details

Item
Utility Junction,Uj,Cabinets,11.66x21
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Type
Style D
Weight
12.50 lb
Standards
RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity
Style
D
Parking Stand Quantity
2

Description

Utility Junction,Uj,Cabinets,11.66x21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.