Zoro Homepage

VERSARACK, 50.59x20.91x24.29, Black, Steel

  • Mfr # E19SWM25U24

  • Zoro # G6824589


product price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C25U
Size
50.59 in x 20.91 in x 24.29 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SWM25U24
Zoro #
G6824589
UPC #
783510261672
Country of Origin
United States

Dimensions

Size
50.59 in x 20.91 in x 24.29 in
Height
50.59 in
Depth
24.29 in
Width
20.91 in
Thickness
12 ga / 2.66 mm

Details

Item
VERSARACK,50.59x20.91x24.29,Black,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number E19C25U
Gauge
12 ga
Color
Black
Standards
UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D
Load Rating
100 lb / 45 kg
Rack Units
25
Series
VersaRack
Weight
78 lb
Vertical Cable Manager Accessory
E19C25U

Description

VERSARACK,50.59x20.91x24.29,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.