
VERSARACK WALL MT SWING RACK, 12U 27.80"HX20.91"WX12.28"D, BLACK, STEEL (Discontinued)
- Mfr # E19SWM12U12
- Zoro # G1342127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E19SWM12U12
Zoro #
G1342127
UPC #
783510261627
Country of Origin
Unknown
Dimensions
Height
26.75 inch
Width
15.00 inch
Width (W) (millimetre)
531
Depth (D) (millimetre)
312
Height (H) (inch)
27.8
Width (W) (inch)
20.91
Thickness (T) (gauge)
12
Height (H) (millimetre)
706
Depth
12.283 in
Thickness (T) (millimetre)
2.66
Depth (D) (inch)
12.28
Length
34.25 inch
Details
Material
Mild Steel
Color
Jet Black
Finish
Powder Coated
Color Code
RAL 9005
Rack Units
12
Vertical Cable Manager Accessory
E19C12U
Modification Services
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.