
Weatherpro Outdoor Pad Mount, Type 3r, 7
Mfr # A72R7218FSLP
Zoro # G5826179
product price: $3,684.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P68N
Width
72 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72R7218FSLP
Zoro #
G5826179
UPC #
783510144210
Country of Origin
Mexico
Dimensions
Width
72 in
Height
72 in
Depth
18 in
Size
72 x 72 x 18 in
Thickness
14 ga / 1.9 mm
Mounting Dimensions
4.90 x 30.90 in / 124 x 785 mm
Panel Size
61.16 x 68.00 in / 1553 x 1727 mm
Details
Item
Weatherpro Outdoor Pad Mount,Type 3r,7
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A61P68N
Color
Light Gray
NEMA Enclosure Type
3R
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Weight
494 lb
Series
WeatherPro
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32
Panel
A61P68N
Protection Rating
NEMA Type 3R; IP32
Description
Weatherpro Outdoor Pad Mount,Type 3r,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.