Zoro Homepage

Window Doors for Upper Front, fits 1600x600mm PC, SS Type 304

  • Mfr # PDWT86PCSS

  • Zoro # G6839797


product price: $3,897.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 1600 x 600 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWT86PCSS
Zoro #
G6839797
UPC #
783510320898
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
343 x 366 mm / 13.50 x 14.41 in

Details

Item
Window Doors for Upper Front,fits 1600x
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 1600 x 600 mm
Color
Unpainted
Gauge
14 ga
Type
Stainless Steel
Weight
17.20 lb
Series
ProLine
Fits PC Frame
1600 x 600 mm

Description

Window Doors for Upper Front,fits 1600x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.