Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Form Cable Manager, Fits 19", Steel

  • Mfr # EWVC19H

  • Zoro # G5824693


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
19 in Racks
Color
Unpainted
Thickness
0.25 in / 6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWVC19H
Zoro #
G5824693
UPC #
783510142483
Country of Origin
United States

Dimensions

Thickness
0.25 in / 6 mm

Details

Item
Wire Form Cable Manager,Fits 19",Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
19 in Racks
Color
Unpainted
Rack Units
0
Weight
1.50 lb
Use With
19-in. racks

Description

Wire Form Cable Manager,Fits 19 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.