
Wire Management Rails, Fits 600mm Deep
Mfr # PWMR6
Zoro # G5833809
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWMR6
Zoro #
G5833809
UPC #
783510156732
Country of Origin
United States
Dimensions
Length
19.57 in
Thickness
14 ga / 1.9 mm
Total Length
497 mm / 19.57 in
Fits Frame Depth
600 mm
Details
Item
Wire Management Rails,Fits 600mm Deep
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Gauge
14 ga
Color
Unpainted
Weight
10.30 lb
Series
ProLine
Description
Wire Management Rails,Fits 600mm Deep
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.