Wireway 45 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F44WE45

  • Zoro # G8756675


product price: $197.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
6.5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WE45
Zoro #
G8756675
UPC #
783510142704
Country of Origin
Mexico

Dimensions

Length
6.5 in
Height
4 in
Width
4 in
For Wireway Width
4 in
Length (Straight Wireway)
6.5 in
For Wireway Height
4 in
For Wireway Width x Height
4 in x 4 in
Thickness (T) (millimetre)
1.9
Width (W) (inch)
4
Height (H) (inch)
4
Width (W) (millimetre)
102
Height (H) (millimetre)
102
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 45 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
For Use With
F44 Series Wireways
NEMA Rating
NEMA 12
Cover Type
Non-Removable Cover, Feed-Thru
Material
Steel
Standards
CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870
Function
Used to Change The Direction of A Wireway Run
Gauge
14 ga
Color
Gray
Includes
Gaskets, Screws
With Knockouts
No
Type Number
Type 12
Modification Services
Yes
IP Rating
IP54
Color Code
ANSI 61
Wireway
Feed-Through NEMA Type 12 Wireway
Type
Elbow
Protection Rating
NEMA Type 12

Description

Wireway 45 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 6.5 in, Material Steel, Finish Painted, Cover Type Non-Removable Cover, Feed-Thru, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.