Wireway 90 Degree Sweep Elbow, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F44G90SE

  • Zoro # G8757926


product price: $157.14
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
Length
9.41 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44G90SE
Zoro #
G8757926
UPC #
783510525804
Country of Origin
Mexico

Dimensions

Length
9.41 in
Height
4 in
Width
9 7/16 in
For Wireway Width
4 in
For Wireway Width x Height
4 in x 4 in
Length (Straight Wireway)
9.41 in
For Wireway Height
4 in
Height (H) (millimetre)
64
Thickness (T) (gauge)
16
Height (H) (inch)
4
Width (W) (millimetre)
64
Width (W) (inch)
2.5
Thickness (T) (millimetre)
1.52
Thickness
16 ga / 1.52 mm

Details

Item
Wireway 90 Degree Sweep Elbow
With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
For Use With
F44 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
Function
For Large Radius Turns
Color
Gray
With Knockouts
No
Cover Locking Style
Screw Clamps
Gauge
16 ga
Cover Location
Top
IP Rating
IP30
Type
Elbow
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Protection Rating
NEMA Type 1
Modification Services
Yes
Color Code
ANSI 61

Description

Wireway 90 Degree Sweep Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 9 7/16 in, Height 4 in, Length 9.41 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Top, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.