Zoro Homepage

Wireway Box Connector, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66WB

  • Zoro # G8756833


product price: $60.49
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
Length
7 5/8 in
Height
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WB
Zoro #
G8756833
UPC #
783510145606
Country of Origin
Mexico

Dimensions

Length
7 5/8 in
Height
7 5/8 in
Width
10.00 inch
Length (Straight Wireway)
7 5/8 in
For Wireway Height
6 in
For Wireway Width
6 in
For Wireway Width x Height
6 in x 6 in
Height (H) (inch)
6
Thickness (T) (gauge)
14
Width (W) (inch)
6
Height (H) (millimetre)
152
Width (W) (millimetre)
152
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Box Connector
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
Function
When Wireway Enters An Enclosure, A Box Connector Should Be Used On The Inside of The Enclosure to Ensure A Tight And Stable Seal
Includes
Gasket
Gauge
14 ga
Color
Gray
With Knockouts
Without Knockouts
Modification Services
Yes
Type
Box Connector
Wireway
Feed-Through NEMA Type 12 Wireway
IP Rating
IP54
Protection Rating
NEMA Type 12
Color Code
ANSI 61

Description

Wireway Box Connector, For Wireway Width x Height 6 in x 6 in, Height 7 5/8 in, Length 7 5/8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.