Zoro Homepage

Zonex Accessory Panels, Fits 762x508mm

  • Mfr # ATEX76P50

  • Zoro # G5842218


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 762 x 508 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX76P50
Zoro #
G5842218
UPC #
783510169879
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
28.20 x 18.20 in / 716 x 462 mm

Details

Item
Zonex Accessory Panels,Fits 762x508mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 762 x 508 mm
Color
White
Gauge
12 ga
Weight
15.20 lb
Series
Zonex

Description

Zonex Accessory Panels,Fits 762x508mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.