Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # ATEX503520SS61

  • Zoro # G5841073


product price: $2,933.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX50P35G, ATEX50P35
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX503520SS61
Zoro #
G5841073
UPC #
783510168377
Country of Origin
United States

Dimensions

Width
13.78 in
Height
19.69 in
Depth
8.07 in
Size
500 x 350 x 205 mm
Thickness
16 ga / 1.4 mm
Panel Size
17.89 x 11.98 in / 454 x 304 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX50P35G, ATEX50P35
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Series
Zonex
Weight
24.30 lb
Standards
White Panel
ATEX50P35
Gland Plate Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
ATEX50P35G

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.