
Zonex Atex and Lecex-Certified, Type 4x
Mfr # ATEX765020SS61
Zoro # G5841055
product price: $3,783.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX76P50G, ATEX76P50
Width
20 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATEX765020SS61
Zoro #
G5841055
UPC #
783510168421
Country of Origin
United States
Dimensions
Width
20 in
Height
30 in
Depth
8.07 in
Size
762 x 508 x 205 mm
Thickness
16 ga / 1.4 mm
Panel Size
28.20 x 18.20 in / 716 x 462 mm
Details
Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number ATEX76P50G, ATEX76P50
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Weight
42 lb
Series
Zonex
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
White Panel
ATEX76P50
Gland Plate Quantity
1
Conductive Panel
ATEX76P50G
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.