Zoro Homepage

Zonex Atex and Lecex-Certified, Type 4x

  • Mfr # EXE24208SS61

  • Zoro # G5851038


product price: $3,348.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2420G
Width
20 in
Size
24 x 20 x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE24208SS61
Zoro #
G5851038
UPC #
783510214869
Country of Origin
United States

Dimensions

Width
20 in
Size
24 x 20 x 8 in
Height
24 in
Depth
8 in
Thickness
16 ga / 1.4 mm

Details

Item
Zonex Atex and Lecex-Certified,Type 4x
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2420G
Gauge
16 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X, 12
Series
Zonex
Weight
37 lb
Standards
Optional Panel
CP2420G
Latch Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Zonex Atex and Lecex-Certified,Type 4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.