Screws Electrical Enclosures, 7.48 in H, 2.95 in D, 2.95 in W, 12, Polyester

  • Mfr # EXE1907575

  • Zoro # G6824668


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
2.95 in
Nominal Height
7.48 in
Nominal Depth
2.95 in
NEMA Enclosure Rating
12
Enclosure Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXE1907575
Zoro #
G6824668
UPC #
783510262426
Country of Origin
Germany

Dimensions

Nominal Width
2.95 in
Nominal Height
7.48 in
Nominal Depth
2.95 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Polyester
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Black
Finish
Smooth Low Gloss
Mounting
DIN/Panel
Cover Style
Solid
Features
12 Indoor, dust-resistant
Standards
Type 4, 4X, 12; File No. E61997; UL508A Listed; cUL Listed per CSA C22.2 No. 94; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; IBExU16ATEX1234U; Ex eb IIC Gb; Ex ta IIIC Da IP66; EN60079-0; EN60079-7; EN60079-31; Service temperature -55C to +135C; IECEx; IECEx IBE16.0049U; Ex eb IIC Gb; Ex ta IIIC Da IP66; IEC 60079-0; IEC 60079-7; IEC 60079-31; Service temperature -55C to +135C; NEMA / EEMAC Type 4, 4X, 12; IEC 60529, IP66
Weight
1.2

Description

ZONEX Non-Metallic Terminal Enclosure,7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products