
Multimode, Straight Crossover Fiber, 4-channel MPO/APC to 4-channel MPO/APC, 30m
Mfr # MFP7E10-N030
Zoro # G610544182
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Features
Passive
Fiber Optic Mode
Multi-mode
Connector Type on Second End
MPO-12/APC - Network
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFP7E10-N030
Zoro #
G610544182
UPC #
7290110490386
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Cable Type
Fiber Optic
Item
Network Cable
Features
Passive
Fiber Optic Mode
Multi-mode
Connector Type on Second End
MPO-12/APC - Network
Device Supported
Network Device
Connector Type on First End
MPO-12/APC - Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.