Zoro Homepage

RTX 4000 SFF ADA - BULK

  • Mfr # 900-5G192-2270-000-01

  • Zoro # G114885125


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
20 GB
Bus Width
160 bit
Maximum Memory Bandwidth
280-GB/s
Chipset Series
RTX
Maximum Digital Display Resolution
7680 x 4320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-5G192-2270-000-01
Zoro #
G114885125
UPC #
-
Country of Origin
China

Dimensions

Bus Width
160 bit
Maximum Memory Bandwidth
280-GB/s
Length
6.6 in
Height
2.7 in

Details

Standard Memory
20 GB
Chipset Series
RTX
Maximum Digital Display Resolution
7680 x 4320
Mini DisplayPort
Yes
API Supported
OpenGL 4.6, DirectX 12, OpenCL 3.0, DirectCompute, Vulkan 1.3
Chipset Line
Quadro
Host Interface
PCI Express 4.0 x16
CUDA Cores
6144
Number of Mini DisplayPort Outputs
4
Number of Monitors Supported
4
Platform Supported
PC
Cooler Type
Active Cooler
Features
AV1 Encode/Decode, VR Ready, CUDA Technology, ECC
Memory Technology
GDDR6
Slot Space Required
Dual
Maximum Power Consumption
70 W
Chipset Model
RTX 4000 SFF Ada
Item
Graphic Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.