
Mellanox MMA4Z00-NS400 400Gb/s Single-port OSFP, 400Gb/s Multimode SR4 50m Transceiver
Mfr # MMA4Z00-NS400
Zoro # G510543476
product price:Â $1,482.99
/ea
Free Shipping & Returns
Key Features
Compatible With
NVIDIA CONNECTX-7 NDR 400G Infiniband Adapter Card
Connector Type
MPO-12/APC
Number of Ports
2
Application
Optical Network, Data Networking
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMA4Z00-NS400
Zoro #
G510543476
UPC #
7290110492403
Country of Origin
Thailand
Details
Item
Transceiver
Compatible With
NVIDIA CONNECTX-7 NDR 400G Infiniband Adapter Card
Connector Type
MPO-12/APC
Number of Ports
2
Application
Optical Network, Data Networking
Features
Environmentally Friendly
Maximum Distance Supported
0.05 km
Ethernet Technology
400 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
400-Gbit/s
Environmentally Friendly
Yes
Fiber Mode Supported
Multi-mode
Form Factor
Hot-pluggable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.