
NVIDIA TWIN PORT TRANSCEIVER, 800GBPS, 2XNDR, OSFP, 2XMPO12 APC, 850NM MMF, UP TO 30M, FINNED
Mfr # MMA4Z00-NS
Zoro # G010543563
product price:Â $2,487.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO-12
Number of Ports
2
Application
Optical Network, Data Networking
Maximum Distance Supported
0.05 km
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMA4Z00-NS
Zoro #
G010543563
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Transceiver
Connector Type
MPO-12
Number of Ports
2
Application
Optical Network, Data Networking
Maximum Distance Supported
0.05 km
Fiber Optic Mode
Multi-mode
Network Technology
400GBase-SR8
Ethernet Technology
400 Gigabit Ethernet
Maximum Data Transfer Rate
800-Gbit/s
Media Type Supported
Optical Fiber
Interfaces/Ports
2 x MPO-12 400GBase-SR8 Network
Network Standard
400GBase-SR8
Fiber Mode Supported
Multi-mode
Description
NVIDIA InfiniBand NDR 2x400Gb OSFP Multi-Mode 50m Switch-Side Transceiver - For Data Networking, Optical Network - 2 x MPO-12 400GBase-SR8 Network - Optical Fiber - Multi-mode - 400 Gigabit Ethernet - 400GBase-SR8 - 800-Gbit/s - 0.05 km Maximum Distance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.